1-20 of 119
FP3013848BLACK - 3M

Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 3/8 in Cable Size, 0.187 in;4.75 mm Recovered Diameter, 0.375 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.025 in Thickness, 10 yr Shelf Life, 0.09 lb/EA

  • MFR Part #: FP0.375BK48"S
  • Nacogdoches Availability: 9
  • Total Availability: 1,031
FP3013848BLACK - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

ITCSN080048 - 3M

Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 475 % Elongation at Break, 600 V, #8 to 1/0 AWG Cable Size, 0.2 in;5.1 mm Recovered Diameter, 0.8 in Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 in Length, 10 yr Shelf Life, 0.37 lb/EA

  • MFR Part #: IT0.800BK48"S
  • Nacogdoches Availability: 2
  • Total Availability: 286
ITCSN080048 - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

ITCSN110048 - 3M

Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 475 % Elongation at Break, 600 V, #2 to 4/0 AWG Cable Size, 0.37 in;9.4 mm Recovered Diameter, 1.10 in Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 in Length, 10 yr Shelf Life, 0.62 lb/EA

  • MFR Part #: IT1.100BK48"S
  • Nacogdoches Availability: 6
  • Total Availability: 385
ITCSN110048 - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

ITCSN200048 - 3M

Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 475 % Elongation at Break, 600 V, 250 to 750 kcmil Cable Size, 0.65 in;16.5 mm Recovered Diameter, 2 in Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 in Length, 10 yr Shelf Life, 1.33 lb/EA

  • MFR Part #: IT2.000BK48"S
  • Nacogdoches Availability: 4
  • Total Availability: 268
ITCSN200048 - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

2200 - 3M

Vinyl Mastic Tape, Vinyl Material, Black, PVC Backing Material, Mastic Adhesive Material, 200 oz/in Adhesion Strength, 200 % Elongation at Break, 600 V, 0 °F Operating Temperature, +100 °F Operating Temperature, 4-1/2 in Length, 3-1/4 in Width, 125 mil Thickness, 0.09 lb/EA

  • MFR Part #: 22003.25X4.5IN
  • Nacogdoches Availability: 22
  • Total Availability: 795
2200 - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

FP301148BLACK - 3M

Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 1 in Cable Size, 0.5 in;12.70 mm Recovered Diameter, 1 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.035 in Thickness, 10 yr Shelf Life, 0.31 lb/EA

  • MFR Part #: FP1.000BK48"S
  • Nacogdoches Availability: 24
  • Total Availability: 467
FP301148BLACK - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

FP3013448BLACK - 3M

Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 3/4 in Cable Size, 0.375 in;9.53 mm Recovered Diameter, 0.75 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.03 in Thickness, 10 yr Shelf Life, 0.12 lb/EA

  • MFR Part #: FP0.750BK48"S
  • Nacogdoches Availability: 12
  • Total Availability: 886
FP3013448BLACK - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

ITCSN040048 - 3M

Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 475 % Elongation at Break, 600 V, #12 to #6 AWG Cable Size, 0.15 in;3.8 mm Recovered Diameter, 0.4 in Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 in Length, 10 yr Shelf Life, 0.26 lb/EA

  • MFR Part #: IT0.400BK48"S
  • Nacogdoches Availability: 5
  • Total Availability: 100
ITCSN040048 - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

FP3013161BLK - 3M

3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

  • MFR Part #: FPASSTBK6"K
  • Nacogdoches Availability: 4
  • Total Availability: 50
FP3013161BLK - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

FP30118CLEAR100 - 3M

Thin Wall Shrink Tube, Polyolefin Material, Clear, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 1/8 in Cable Size, 0.062 in;1.57 mm Recovered Diameter, 0.125 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 100 ft Length, 0.02 in Thickness, 10 yr Shelf Life, 0.01 lb/EA

  • MFR Part #: FP0.125CR100'S
  • Total Availability: 2,899
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($86.28) · 300 ($258.84) ·
FP30118CLEAR100 - Minnesota Mining (3M)

Total Availability: In Stock

HSTT2548Q - Panduit

The HSTT25-48-Q Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Flame retardant, cross-linked polyolefin. 0.25” Diameter x 4’ Long (6.4 mm x 1.2 m). Color Black. 25 per package.

  • MFR Part #: HSTT25-48-Q
  • Total Availability: 456
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 25 ($124.50) ·
HSTT2548Q - Panduit Corporation

Total Availability: In Stock

HSTT75485C - Panduit

Thin wall heat shrink, .75" (19.0mm) diameter, clear cross-linked polyolefin, 5 pc. package quantity.

  • MFR Part #: HSTT75-48-5C
  • Total Availability: 3
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 5 ($43.80) ·
HSTT75485C - Panduit Corporation

Total Availability: In Stock

FP301316BLACK100 - 3M

3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

  • MFR Part #: FP0.188BK100'S
  • Total Availability: 200 Feet
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($80.94) · 300 Feet ($242.82) ·
FP301316BLACK100 - Minnesota Mining (3M)

Total Availability: In Stock

C2 - Nsi

Insulating Cover For WR Series Tap Connector 5/8" "O" Die Hinged polyurethane cover for easy installation of WR Series tap connectors. Eliminates taping. Drain Ports prevent accumulation of moisture. Ultraviolet stabilized.

  • MFR Part #: C2
  • Total Availability: 327
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 12 ($54.56) ·
C2 - Nsi Industries

Total Availability: In Stock

HSTT1248Q - Panduit

Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.12”D x 3.94’L (3.2mm x 1.2m), Black, 25pc.

  • MFR Part #: HSTT12-48-Q
  • Total Availability: 59
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 25 ($84.75) ·
HSTT1248Q - Panduit Corporation

Total Availability: In Stock

HSTT1248Q10 - Panduit

Thin wall heat shrink, .12" (3.2mm) diameter, white cross-linked polyolefin, 25 pc. package quantity.

  • MFR Part #: HSTT12-48-Q10
  • Total Availability: 11
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 25 ($88.50) ·
HSTT1248Q10 - Panduit Corporation

Total Availability: In Stock

HSTT1248Q2 - Panduit

Thin wall heat shrink, .12" (3.2mm) diameter, red cross-linked polyolefin, 25 pc. package quantity.

  • MFR Part #: HSTT12-48-Q2
  • Total Availability: 82
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 25 ($88.50) ·
HSTT1248Q2 - Panduit Corporation

Total Availability: In Stock

HSTT1948Q - Panduit

The HSTT19-48-Q Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Flame retardant, cross-linked polyolefin. 0.187” Diameter x 4’ Long (4.8 mm x 1.2 m). Color Black. 25 per package.

  • MFR Part #: HSTT19-48-Q
  • Total Availability: 274
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 25 ($99.00) ·
HSTT1948Q - Panduit Corporation

Total Availability: In Stock

HSTT1948Q10 - Panduit

Thin wall heat shrink, .19" (4.8mm) diameter, white cross-linked polyolefin, 25 pc. package quantity.

  • MFR Part #: HSTT19-48-Q10
  • Total Availability: 55
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 25 ($106.75) ·
HSTT1948Q10 - Panduit Corporation

Total Availability: In Stock

HSTT3848Q - Panduit

Thin Wall Shrink Tube, Polyolefin Material, Black, 600 V, 0.187 in;4.8 mm Recovered Diameter, 0.375 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.025 in Thickness

  • MFR Part #: HSTT38-48-Q
  • Total Availability: 238
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 25 ($139.50) ·
HSTT3848Q - Panduit Corporation

Total Availability: In Stock

FP3013848BLACK - 3M

Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 3/8 in Cable Size, 0.187 in;4.75 mm Recovered Diameter, 0.375 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.025 in Thickness, 10 yr Shelf Life, 0.09 lb/EA

MFR Part #:
FP0.375BK48"S
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
1,031 Each
Pkg Sizes:
12 Each ($56.40)
ITCSN080048 - 3M

Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 475 % Elongation at Break, 600 V, #8 to 1/0 AWG Cable Size, 0.2 in;5.1 mm Recovered Diameter, 0.8 in Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 in Length, 10 yr Shelf Life, 0.37 lb/EA

MFR Part #:
IT0.800BK48"S
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
286 Each
Pkg Sizes:
5 Each ($331.15)
ITCSN110048 - 3M

Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 475 % Elongation at Break, 600 V, #2 to 4/0 AWG Cable Size, 0.37 in;9.4 mm Recovered Diameter, 1.10 in Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 in Length, 10 yr Shelf Life, 0.62 lb/EA

MFR Part #:
IT1.100BK48"S
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
385 Each
Pkg Sizes:
5 Each ($399.25)
ITCSN200048 - 3M

Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 475 % Elongation at Break, 600 V, 250 to 750 kcmil Cable Size, 0.65 in;16.5 mm Recovered Diameter, 2 in Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 in Length, 10 yr Shelf Life, 1.33 lb/EA

MFR Part #:
IT2.000BK48"S
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
268 Each
Pkg Sizes:
5 Each ($655.20)
2200 - 3M

Vinyl Mastic Tape, Vinyl Material, Black, PVC Backing Material, Mastic Adhesive Material, 200 oz/in Adhesion Strength, 200 % Elongation at Break, 600 V, 0 °F Operating Temperature, +100 °F Operating Temperature, 4-1/2 in Length, 3-1/4 in Width, 125 mil Thickness, 0.09 lb/EA

MFR Part #:
22003.25X4.5IN
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
795 Each
Pkg Sizes:
10 Each ($85.90)
FP301148BLACK - 3M

Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 1 in Cable Size, 0.5 in;12.70 mm Recovered Diameter, 1 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.035 in Thickness, 10 yr Shelf Life, 0.31 lb/EA

MFR Part #:
FP1.000BK48"S
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
467 Each
Pkg Sizes:
5 Each ($55.70)
FP3013448BLACK - 3M

Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 3/4 in Cable Size, 0.375 in;9.53 mm Recovered Diameter, 0.75 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.03 in Thickness, 10 yr Shelf Life, 0.12 lb/EA

MFR Part #:
FP0.750BK48"S
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
886 Each
Pkg Sizes:
12 Each ($87.24)
ITCSN040048 - 3M

Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 475 % Elongation at Break, 600 V, #12 to #6 AWG Cable Size, 0.15 in;3.8 mm Recovered Diameter, 0.4 in Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 in Length, 10 yr Shelf Life, 0.26 lb/EA

MFR Part #:
IT0.400BK48"S
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
100 Each
Pkg Sizes:
5 Each ($313.10)
FP3013161BLK - 3M

3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

MFR Part #:
FPASSTBK6"K
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
50 Each
Pkg Sizes:
5 Each ($741.25)
FP30118CLEAR100 - 3M

Thin Wall Shrink Tube, Polyolefin Material, Clear, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 1/8 in Cable Size, 0.062 in;1.57 mm Recovered Diameter, 0.125 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 100 ft Length, 0.02 in Thickness, 10 yr Shelf Life, 0.01 lb/EA

MFR Part #:
FP0.125CR100'S
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
2,899 Each
Pkg Sizes:
100 Each ($86.28)
300 Each ($258.84)
HSTT2548Q - Panduit

The HSTT25-48-Q Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Flame retardant, cross-linked polyolefin. 0.25” Diameter x 4’ Long (6.4 mm x 1.2 m). Color Black. 25 per package.

MFR Part #:
HSTT25-48-Q
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
456 Each
Pkg Sizes:
25 Each ($124.50)
HSTT75485C - Panduit

Thin wall heat shrink, .75" (19.0mm) diameter, clear cross-linked polyolefin, 5 pc. package quantity.

MFR Part #:
HSTT75-48-5C
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
5 Each ($43.80)
FP301316BLACK100 - 3M

3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

MFR Part #:
FP0.188BK100'S
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
200 Feet
Pkg Sizes:
100 Feet ($80.94)
300 Feet ($242.82)
C2 - Nsi

Insulating Cover For WR Series Tap Connector 5/8" "O" Die Hinged polyurethane cover for easy installation of WR Series tap connectors. Eliminates taping. Drain Ports prevent accumulation of moisture. Ultraviolet stabilized.

MFR Part #:
C2
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
327 Each
Pkg Sizes:
12 Each ($54.56)
HSTT1248Q - Panduit

Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.12”D x 3.94’L (3.2mm x 1.2m), Black, 25pc.

MFR Part #:
HSTT12-48-Q
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
59 Each
Pkg Sizes:
25 Each ($84.75)
HSTT1248Q10 - Panduit

Thin wall heat shrink, .12" (3.2mm) diameter, white cross-linked polyolefin, 25 pc. package quantity.

MFR Part #:
HSTT12-48-Q10
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
25 Each ($88.50)
HSTT1248Q2 - Panduit

Thin wall heat shrink, .12" (3.2mm) diameter, red cross-linked polyolefin, 25 pc. package quantity.

MFR Part #:
HSTT12-48-Q2
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
82 Each
Pkg Sizes:
25 Each ($88.50)
HSTT1948Q - Panduit

The HSTT19-48-Q Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Flame retardant, cross-linked polyolefin. 0.187” Diameter x 4’ Long (4.8 mm x 1.2 m). Color Black. 25 per package.

MFR Part #:
HSTT19-48-Q
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
274 Each
Pkg Sizes:
25 Each ($99.00)
HSTT1948Q10 - Panduit

Thin wall heat shrink, .19" (4.8mm) diameter, white cross-linked polyolefin, 25 pc. package quantity.

MFR Part #:
HSTT19-48-Q10
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
55 Each
Pkg Sizes:
25 Each ($106.75)
HSTT3848Q - Panduit

Thin Wall Shrink Tube, Polyolefin Material, Black, 600 V, 0.187 in;4.8 mm Recovered Diameter, 0.375 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.025 in Thickness

MFR Part #:
HSTT38-48-Q
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
238 Each
Pkg Sizes:
25 Each ($139.50)

Begin Live Chat